Zoro Homepage

Sensor Faucetdeck Mount For - Part No 5Ef2D-Ds

  • Mfr # 5EF2D-DS

  • Zoro # G703526309


product price: $717.50
/ea
Free Shipping & Returns

Key Features

Temp. Range
40 to 140°F
Max. Pressure
125 psi
Mounting Hole Center to Center
4 in
Faucet Spout
Cast Spout
Flow Rate
2.2 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EF2D-DS
Zoro #
G703526309
UPC #
-
Country of Origin
United States

Details

Temp. Range
40 to 140°F
Max. Pressure
125 psi
Mounting Hole Center to Center
4 in
Faucet Spout
Cast Spout
Flow Rate
2.2 GPM
Mounting Type
Deck Mount

Description

Deck Mount Sensor Faucet, 4" Ctrs.;5" Spout;T&S Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.