Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome

  • Mfr # EC-3101

  • Zoro # G2756743


product price: $1,005.50
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
11"
Finish
Chrome
Drain Type
None
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-3101
Zoro #
G2756743
UPC #
671262667715
Country of Origin
Taiwan, Province of China

Dimensions

Height
11"
Spout Length
13/16 in
Manufacturers Warranty Length
1 yr Parts
Spout Height
11 in
Max. Installation Surface Thickness
15/16 in
Water Inlet Connection Size
3/8 in
Overall Width
2 1/4 in
Spout Height - Maximum
10 15/16 in
Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
15/16 in
Spout Outlet Height
5 1/2 in

Details

Material
Brass
Finish
Chrome
Item
Bathroom Sensor Faucet
Drain Type
None
Body Material
Brass
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Operation
Sensor
Number of Holes
1
Faucet Handle Type
None
Flow Outlet Type (Faucet)
Aerated
Mounting Type - Faucet
Wall
Faucet Finish
Chrome
Power Source
Battery
Mounting Hole Center to Center
Single Hole
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9, UL Certified
Voltage
110V DC
ADA Compliant
Yes
Ligature Resistant
No
Series
Checkpoint
Faucet Spout Shape
Gooseneck
Flow Rate
2.2 gpm
Connection
3/8" Compression
CEC Compliant
Non CEC Compliant
Mounting Type (Faucet)
Wall
Battery Charger CEC Compliant
Non CEC Compliant
Replacement Cartridge
None
Faucet Type
Bathroom Sink Faucet
Flow Outlet Type - Faucet
Aerated
ADA Compliance
ADA Compliant
Sensor Range
5 1/2 in
Temp. Control
Yes
Commercial / Residential
Commercial
Residential / Commercial
Commercial
Includes
Control Module
Number of Handles
0
Flow Outlet Type
Vandal Resistant Aerator
Mounting Type
Wall
Features
Single hole wall mount faucet w/ polished chrome plated brass body, 4 1/8 in rigid gooseneck, 2.2 GPM vandal resistant aerator, Series 6 (B-0199-06), Water resistant control module w/ internal flow control switches for adjusting auto time out & shut off delay settings, Optional auto flush feature flows water for 30 seconds after every 12 inactive hours, Plug in AC transformer or (4) AA battery (DC) power options, Mechanical temperature mixing valve w/ check valves, Two flexible stainless steel supply hoses w/ 3/8 in compression connections, Low battery LED indicator light
Faucet Body Material
Brass
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
Single Hole
Replacement Cartridge Mfr. Model Number
5EF-0006
Faucet Activation
Motion Sensor
Spout Reach
4 1/8 in
Water Inlet Connection Type
NPSM
Temperature Control
Adjustable Temperature
Battery Type
AA
Product Type
Sensor Faucet
Operation Method
Motion Sensor
Compatible Cartridge Manufacturer Part Number
5EF-0006
Vandal Resistance
Vandal-Resistant Outlet
Temperature - Minimum
40 Degrees F
Sensor Range - Maximum
12 in
Number of Batteries
2
Ligature Resistance
Not Ligature-Resistant
Includes Handle
Handle Not Included
Flow Type
Aerated
Flow Rate - Maximum
2.2 gpm
Temperature - Maximum
140 Degrees F
For Location
Bathroom
Warranty
1 yr Parts
Includes Batteries
Batteries Included
Time Out
30 sec
Inlet Connection Type
NPSM
CEC Compliance
Not CEC Compliant
Number of Mounting Holes
1
Spout Shape
Gooseneck
Water Supply Type
Hot and Cold Lines
Pressure - Maximum
125 psi
Sensor Range - Minimum
3/4 in

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Faucet Handle Type None, Connection 3/8 In. Compression, 2.20 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center Single Hole, Body Material Brass, Faucet Spout Shape Straight, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Wall, Power Source Battery, Voltage 110VDC, Spout Length 13/16 In., Sensor Range 2 In. to 20 In., Valve Type Compression, Faucet Finish Chrome, Height 11 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.