Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Sink Faucet, 4 Wrist Handles, Pvc Hose As

  • Mfr # B-2465

  • Zoro # G8486135


product price: $493.99
/ea
Free Shipping & Returns

Key Features

For Use With
T&S Brass faucets and valves
Inlet Size
1/2 in NPT Female, Adjustable Centers
Handle
4 in Wrist
Max. Pressure
125 psi
Max. Temperature
180°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-2465
Zoro #
G8486135
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in NPT Female, Adjustable Centers

Details

For Use With
T&S Brass faucets and valves
Handle
4 in Wrist
Max. Pressure
125 psi
Max. Temperature
180°F
Body Mount
Wall
Min. Temperature
40°F
Min. Pressure
20 psi
Body
8 in Centers
Nozzle Flow Rate
10.4 GPM
Cartridge-Spindle Type
Ceramic

Description

Service Sink Faucet, 4 Wrist Handles, Pvc Hose As. This is a genuine OEM (Original Equipment Manufacturer) part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.