
Service Sink Faucet, Wall Mount, 8 Centers, Vacuu
Mfr # B-0665-RGH
Zoro # G8479817
product price: $341.09
/ea
Free Shipping & Returns
Key Features
Max. Pressure
125 psi
Handle
Lever
Inlet Size
1/2 in NPT Female, Adjustable Centers
Max. Temperature
140°F
Body Mount
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-0665-RGH
Zoro #
G8479817
UPC #
-
Country of Origin
China
Dimensions
Inlet Size
1/2 in NPT Female, Adjustable Centers
Details
Max. Pressure
125 psi
Handle
Lever
Max. Temperature
140°F
Body Mount
Wall
Nozzle Flow Rate
14.98 GPM
Min. Temperature
40°F
Min. Pressure
20 psi
Body
8 in Centers
Cartridge-Spindle Type
1/4 Turn Compression
Description
Service Sink Faucet, Wall Mount, 8 Centers, Vacuu. This is a genuine OEM (Original Equipment Manufacturer) part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.