Zoro Homepage

Single Knee Pedal Valve Ledge Mount 12 Npt Inl

  • Mfr # B-0507-509PDL

  • Zoro # G306897240


product price: $385.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ledge mount applications
Max. Pressure
125 psi
Min. Pressure
20 psi
Max. Temperature
140°F
Min. Temperature
40°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0507-509PDL
Zoro #
G306897240
UPC #
-
Country of Origin
United States

Details

For Use With
Ledge mount applications
Max. Pressure
125 psi
Min. Pressure
20 psi
Max. Temperature
140°F
Min. Temperature
40°F

Description

TS Brass B0507509PDL This is a genuine OEM replacement part from TS Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.