Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Lever Faucet, 4 Centerset, 4 Handle, 2.2

  • Mfr # B-2710

  • Zoro # G000648353


product price: $383.99
/ea
Free Shipping & Returns

Key Features

For Use With
Deck mount lavatory
Max. Pressure
125 psi
Min. Pressure
20 psi
Body
4 in Centers
Max. Temperature
140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-2710
Zoro #
G000648353
UPC #
-
Country of Origin
China

Details

For Use With
Deck mount lavatory
Max. Pressure
125 psi
Min. Pressure
20 psi
Body
4 in Centers
Max. Temperature
140°F
Body Mount
Deck
Cartridge-Spindle Type
Single Lever Ceramic
Nozzle Flow Rate
2.2 GPM
Min. Temperature
40°F

Description

Single Lever Faucet, 4 Centerset, 4 Handle, 2.2. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.