Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Lever Faucet, 4in Centerset, 4in Handle, 0.5 GPM VR Outlet Device

  • Mfr # B-2711-VF05

  • Zoro # G722576033


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-2711-VF05
Zoro #
G722576033
UPC #
671262734226
Country of Origin
United States

Details

Color
Chrome
Item
Faucet

Description

4in centerset, deck mount lavatory single lever faucet, polished chrome brass body with integral spout, 0.5 GPM vandal resistant non-aerated spray device, ceramic cartridge with adjustable temperature limit stop, single lever handle and 1/2in NPSM male inlets with coupling nuts. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.