Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Pantry Faucet, Single Hole Base, Deck Mount

  • Mfr # B-0206

  • Zoro # G900647463


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
125 psi
Handle
Lever
Cartridge-Spindle Type
1/4 Turn Compression
Nozzle Size
12 in
Body
Single Hole, Single Temp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0206
Zoro #
G900647463
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Size
12 in

Details

Max. Pressure
125 psi
Handle
Lever
Cartridge-Spindle Type
1/4 Turn Compression
Body
Single Hole, Single Temp
Max. Temperature
140°F
Min. Pressure
20 psi
Nozzle Flow Rate
5.59 GPM
Body Mount
Deck
Min. Temperature
40°F

Description

Single Pantry Faucet, Single Hole Base, Deck Mount. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.