Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Pantry Faucet Special 24 DoubleJoint Swi

  • Mfr # B-0319

  • Zoro # G706897109


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Type
Deck
Faucet Handle Type
Lever
Flow Rate
4.27 GPM
Valve Type
1/4 Turn Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0319
Zoro #
G706897109
UPC #
-
Country of Origin
United States

Details

Number of Holes
1
Mounting Type
Deck
Faucet Handle Type
Lever
Flow Rate
4.27 GPM
Valve Type
1/4 Turn Compression

Description

TS Brass B0319 This is a genuine OEM replacement part from TS Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.