Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spindle Assembly Ltc

  • Mfr # 006021-40NS

  • Zoro # G602182088


product price: $97.19
/ea
Free Shipping & Returns

Key Features

For Use With
Control valve Eterna cartridge, LTC with spring check
Max. Pressure
125 psi
Max. Temperature
140°F
Nozzle Flow Rate
11.25 GPM
Min. Temperature
40°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
006021-40NS
Zoro #
G602182088
UPC #
-
Country of Origin
China

Details

For Use With
Control valve Eterna cartridge, LTC with spring check
Max. Pressure
125 psi
Max. Temperature
140°F
Nozzle Flow Rate
11.25 GPM
Min. Temperature
40°F
Min. Pressure
20 psi
Cartridge-Spindle Type
1/4 Turn Compression

Description

Spindle Assembly New Style Ltc. This is a genuine OEM (Original Equipment Manufacturer) part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.