Zoro Homepage

Spindle, Cold (Assembly, Full)

  • Mfr # 6009-40

  • Zoro # G402228276


product price: $94.75
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
40 to 140°F
Max. Pressure
125 psi
Cartridge Spindle
Compression
Nozzle Flow
18.77 GPM
Min. Pressure (PSI)
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6009-40
Zoro #
G402228276
UPC #
-
Country of Origin
United States

Details

Temp. Range (F)
40 to 140°F
Max. Pressure
125 psi
Cartridge Spindle
Compression
Nozzle Flow
18.77 GPM
Min. Pressure (PSI)
20 psi

Description

Full-Turn Cold Stem Assembly By T&S Brass;Leadfree: Yes;Material(S): Brass;Plating: Chrome-Plated;Type: Full Turn;Left Hand (Cold);Weight: 0.373 Lb;Models Used In:;T&S Brass B-0350-04, B-0352-04, B-0890, ;B-0890-Cr, B-0890-Vrs, B-0891, B-0892, B-0892-Cr, B-0892-Vrs, ;B-0892-01, B-0892-133X, B-0893, B-0894

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.