Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout, 18"Dbl , W/Nzzle, Leadfree

  • Mfr # 2848-40

  • Zoro # G603525136


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Faucet Spout
12 in, 18 in, 6 in, Double Joint, Nozzle, Swivel
Flow Rate
13.2 GPM
Max. Pressure
125 psi
Temp. Range
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2848-40
Zoro #
G603525136
UPC #
-
Country of Origin
Unknown

Details

Faucet Spout
12 in, 18 in, 6 in, Double Joint, Nozzle, Swivel
Flow Rate
13.2 GPM
Max. Pressure
125 psi
Temp. Range
40 to 140°F

Description

Length: 18" Double-Jointed W/ Shut-Off On Nozzle ;Lead Free: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.