Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout, Brass, Fits T&S Brass

  • Mfr # 131X

  • Zoro # G5066877


product price: $68.80
/ea

Key Features

Fits Brand
T&S Brass
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
AB1953, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131X
Zoro #
G5066877
UPC #
671262098434
Country of Origin
United States

Dimensions

Size
2-13/16 in
Outlet Height
2 3/16 in
Overall Depth
2 469/500 in

Details

Fits Brand
T&S Brass
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
AB1953, CSA
Includes
Nozzle
For Use With
Nozzles and Hose
Item
Spout
Features
Stream Regulator Outlet
Shape
Arc
Body Material
Brass
Flow Rate - Maximum
26.3 gpm
Style
Swivel
Reach
3 in
Flow Type
Laminar
Compatible Brand
T&S Brass
Product Type
Spout

Description

Spout, Fits Brand T&S Brass, Faucet Spout Shape Mid Arc, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.