Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout, Gsnk , Deck Mt, Leadfree

  • Mfr # B-0521

  • Zoro # G402214026


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.2 GPM
Temp. Control
40 to 140°F
Features
6 in, Gooseneck, Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0521
Zoro #
G402214026
UPC #
-
Country of Origin
United States

Details

Flow Rate
2.2 GPM
Temp. Control
40 to 140°F
Features
6 in, Gooseneck, Swivel

Description

Material: Brass ;Length: 10" | 254 Mm ;Includes: Tailpiece And Nut ;Plating: Chrome-Plated ;Inlet: 1/2" | 13 Mm ;Lead Free: Y ;Gallons Per Minute: 2.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.