Zoro Homepage

Spout, Gsnk , Rigid, Leadfree

  • Mfr # 120X

  • Zoro # G203525208


product price: $64.45
/ea

Key Features

Max. Pressure
20 to 125 psi
Flow Rate
23.6 GPM
Faucet Spout
6 in, Gooseneck, Rigid
Temp. Range
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120X
Zoro #
G203525208
UPC #
-
Country of Origin
Unknown

Details

Max. Pressure
20 to 125 psi
Flow Rate
23.6 GPM
Faucet Spout
6 in, Gooseneck, Rigid
Temp. Range
40 to 140°F

Description

Type: Gooseneck ;Lead Free: Y ;Caster Type: Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.