Zoro Homepage

Spout, Gsnk , Wall Mt, Leadfree

  • Mfr # B-0529-01

  • Zoro # G402214217


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
10.24 GPM
Temp. Control
40 to 160°F
Features
3 in, Gooseneck, Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0529-01
Zoro #
G402214217
UPC #
-
Country of Origin
United States

Details

Flow Rate
10.24 GPM
Temp. Control
40 to 160°F
Features
3 in, Gooseneck, Swivel

Description

Material: Brass ;National Pipe Thread: 3/8" Female Inlet ;Plating: Chrome-Plated ;Lead Free: Y ;Gallons Per Minute: 2.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.