Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Assembly 68 Flexible Stainless Steel Hose

  • Mfr # B-0950-01

  • Zoro # G006897601


product price: $384.99
/ea
Free Shipping & Returns

Key Features

For Use With
1.15 GPM angled spray valve
Temp. Range
40 to 140°F
Max. Pressure
125 psi
Flow Capacity
1.15 GPM
Minimum Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0950-01
Zoro #
G006897601
UPC #
-
Country of Origin
United States

Details

For Use With
1.15 GPM angled spray valve
Temp. Range
40 to 140°F
Max. Pressure
125 psi
Flow Capacity
1.15 GPM
Minimum Pressure
20 psi

Description

TS Brass B095001 This is a genuine OEM replacement part from TS Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.