Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Valve, Blue, Low-Flow Spray Tip, 1.07 Gpm (E

  • Mfr # EB-0107-J

  • Zoro # G902182849


product price: $168.99
/ea
Free Shipping & Returns

Key Features

For Use With
1.07 GPM spray valve
Max. Pressure
125 psi
Max. Temperature
140°F
Flow Rate
1.07 GPM
Spray Valve Flow
1.07 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EB-0107-J
Zoro #
G902182849
UPC #
-
Country of Origin
United States

Details

For Use With
1.07 GPM spray valve
Max. Pressure
125 psi
Max. Temperature
140°F
Flow Rate
1.07 GPM
Spray Valve Flow
1.07 GPM
Min. Temperature
40°F
Min. Pressure
20 psi

Description

Spray Valve, Blue, Low-Flow Spray Tip, 1.07 Gpm (E. This is a genuine OEM (Original Equipment Manufacturer) part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.