Zoro Homepage

Spray Valve & Hose , Leadfree

  • Mfr # B0100C

  • Zoro # G403524957


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
0.65 GPM
Max. Pressure
125 psi
Temp. Range
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0100C
Zoro #
G403524957
UPC #
-
Country of Origin
Unknown

Details

Flow Rate
0.65 GPM
Max. Pressure
125 psi
Temp. Range
40 to 140°F

Description

Length: 48" Overall ;Includes: Npt Adaptor Fitting | Water-Saving Spray;Valve,44" Pre-Rinse Hose,1/2" ;Inlet: 1/2" Nps Male ;Lead Free: Y ;Gallons Per Minute: 0.65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.