Zoro Homepage

Spray Valve With Brush And 44 Flexible Stainless

  • Mfr # B-0106

  • Zoro # G800647921


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Flow Capacity
1.15 GPM
Temp. Range
40 to 140°F
Max. Pressure
125 psi
Minimum Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0106
Zoro #
G800647921
UPC #
-
Country of Origin
United States

Details

Flow Capacity
1.15 GPM
Temp. Range
40 to 140°F
Max. Pressure
125 psi
Minimum Pressure
20 psi

Description

Spray Valve With Brush And 44 Flexible Stainless. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.