
Spreader Pre-Rinse, Asse Mbly
Mfr # 12534-45
Zoro # G702225906
product price: $72.79
/eaKey Features
Inlet Size
1/2 in
Finish
Stainless Steel
Color/Finish
Silver
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12534-45
Zoro #
G702225906
UPC #
-
Country of Origin
Unknown
Dimensions
Inlet Size
1/2 in
Details
Finish
Stainless Steel
Color/Finish
Silver
Material
Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.