Zoro Homepage

Swing Nozzle, 12 in.

  • Mfr # 114X

  • Zoro # G2036575


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Fits Brand
T&S Brass
Finish
Chrome
For Use With Mfr. Model Number
B-0290
Material of Construction
Brass
Includes
Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114X
Zoro #
G2036575
UPC #
671262097857
Country of Origin
United States

Dimensions

Outlet Height
4 in

Details

Fits Brand
T&S Brass
Finish
Chrome
For Use With Mfr. Model Number
B-0290
Item
Swing Nozzle, 12"
Material of Construction
Brass
Includes
Nozzle
Standards
AB1953, CSA
Flow Rate - Maximum
55.25 gpm
Body Material
Brass
Shape
Angled Straight
Product Type
Spout
Reach
12 in
Compatible Brand
T&S Brass
Style
Swivel
Compatible Manufacturer Part Number
B-0290
For Location
Kitchen

Description

Spout, Fits Brand T&S Brass, For Use With Mfr. Model Number B-0290, Faucet Spout Shape Angled Straight, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.