Zoro Homepage

Swing Nozzle, Faucet, Brass, Length 6 In

  • Mfr # 059X

  • Zoro # G2623932


product price: $24.58
/ea

Key Features

Sub-Category
Faucet Hardware
Fits Brand
T&S Brass
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
059X
Zoro #
G2623932
UPC #
671262071093
Country of Origin
China

Dimensions

Length (In.)
6 in
Size
5 in x 6 in
Outlet Height
2 in
Overall Depth
6 in

Details

Sub-Category
Faucet Hardware
Fits Brand
T&S Brass
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
AB1953, CSA
Includes
Nozzle
For Use With
T&S Faucets
Item
Spout
Shape
Angled Straight
Body Material
Brass
Flow Rate - Maximum
26.3 gpm
Product Type
Spout
Flow Type
Laminar
Compatible Brand
T&S Brass
Reach
6 in
Style
Swivel

Description

Spout, Fits Brand T&S Brass, Faucet Spout Shape Angled Straight, Finish Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.