Swing Nozzle Sleeve, PK2
Mfr # 011429-45
Zoro # G2942685
product price: $3.65
/pk 2, $1.83/eaKey Features
Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
T&S Brass
Material
Plastic
Material of Construction
Plastic
Includes
Lubricant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
011429-45
Zoro #
G2942685
UPC #
671262244381
Country of Origin
United States
Dimensions
Overall Height
47/250 in
Details
Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
T&S Brass
Material
Plastic
Material of Construction
Plastic
Includes
Lubricant
Item
Retaining Cap
For Use With Mfr. Model Number
059X, 060X, 061X, 062X
Spout Shape
Gooseneck
Product Type
Retaining Cap
Compatible Brand
T&S Brass
Compatible Manufacturer Part Number
059X, 060X, 061X, 062X
Description
Spout,Plastic,Fits T&S Brass,PK2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.