Zoro Homepage

Swing Nozzle W/ 2.2 Gpm Aerator, 6 Length, 2 Cle

  • Mfr # 059X-A22

  • Zoro # G405954646


product price: $70.15
/ea

Key Features

For Use With
Fits all t&s swivel outlet faucets
Type
Swivel Nozzle
Temp. Range
40 to 140°F
Size
6 in
Flow Capacity
2.2 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
059X-A22
Zoro #
G405954646
UPC #
-
Country of Origin
United States

Dimensions

Size
6 in

Details

For Use With
Fits all t&s swivel outlet faucets
Type
Swivel Nozzle
Temp. Range
40 to 140°F
Flow Capacity
2.2 GPM
Max. Pressure
125 psi
Minimum Pressure
20 psi

Description

T&S Brass 059X-A22. This is a geniune OEM replacement part from T&S Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.