Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Nozzle12 For - Part# 62X

  • Mfr # 62X

  • Zoro # G002217830


product price: $60.20
/ea

Key Features

Flow Rate
26.3 GPM
Temp. Control
40 to 140°F
Features
12 in, Nozzle, Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62X
Zoro #
G002217830
UPC #
-
Country of Origin
United States

Details

Flow Rate
26.3 GPM
Temp. Control
40 to 140°F
Features
12 in, Nozzle, Swivel

Description

T and S Swing Nozzle, 12"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.