Zoro Homepage

Swing Nozzle18'' For - Part# 65X

  • Mfr # 65X

  • Zoro # G002218073


product price: $71.30
/ea

Key Features

Flow Rate
26.3 GPM
Features
18 in, Nozzle, Swivel
Temp. Control
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65X
Zoro #
G002218073
UPC #
-
Country of Origin
United States

Details

Flow Rate
26.3 GPM
Features
18 in, Nozzle, Swivel
Temp. Control
40 to 140°F

Description

T & S Swing Nozzle, 18"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.