Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Gooseneck, 12-3/16 Spread, 14-11/16 Heigh

  • Mfr # 136X

  • Zoro # G8478968


product price: $199.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fits all T&S swivel outlet faucets
Type
Swivel Gooseneck
Max. Pressure
125 psi
Temp. Range
40 to 140°F
Flow Capacity
26.3 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136X
Zoro #
G8478968
UPC #
-
Country of Origin
United States

Dimensions

Size
12 in

Details

For Use With
Fits all T&S swivel outlet faucets
Type
Swivel Gooseneck
Max. Pressure
125 psi
Temp. Range
40 to 140°F
Flow Capacity
26.3 GPM
Minimum Pressure
20 psi

Description

Swivel Gooseneck, 12-3/16 Spread, 14-11/16 Heigh. This is a genuine OEM (Original Equipment Manufacturer) part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.