Zoro Homepage
This item is Discontinued.
T&S Brass T&S Brass Control Unit B-2339-LR

T&S Brass Control Unit (Discontinued)

  • Mfr # B-2339-LR
  • Zoro # G005313751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-2339-LR
Zoro #
G005313751
UPC #
671262223034
Country of Origin
United States

Details

Mounting Type
Wall
Handle Type
4-Arm (Cross)
Temp. Control
40 to 140°F

Description

-b-2339-lr features: 43-9/16 (1106mm) high stainless steel control box which holds all components - gauges, vacuum breaker, valves and connections allows total tamper-resistant control, convenient and compact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.