
Valve, Glass Filler , N/S, Kit
Mfr # 15589-40
Zoro # G503525809
product price: $53.25
/eaKey Features
Material
Stainless Steel
Height
12.625 in
Color
Brass, Silver
Depth
2 in
Type
Parts & Accessories - Parts Kits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15589-40
Zoro #
G503525809
UPC #
-
Country of Origin
Unknown
Dimensions
Height
12.625 in
Depth
2 in
Width
2 in
Details
Material
Stainless Steel
Color
Brass, Silver
Type
Parts & Accessories - Parts Kits
Description
Color: Black ;Material: Plastic ;Includes: Valve, Valve Spring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.