Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Pedal , H&C, Wall, Leadfree

  • Mfr # B0504

  • Zoro # G902223269


product price: $533.50
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
40 to 140°F
Max. Pressure
125 psi
Min. Pressure (PSI)
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0504
Zoro #
G902223269
UPC #
-
Country of Origin
United States

Details

Temp. Range (F)
40 to 140°F
Max. Pressure
125 psi
Min. Pressure (PSI)
20 psi

Description

Material: Brass ;Height: 13 3/4" From Wall To Pedal Tip ;Plating: Chrome-Plated ;Inlet: 1/2" Npt Female ;Outlet: 1/2" Npt Female On Top ;Lead Free: Y ;Centers: 2 1/2" On Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.