Zoro Homepage

Valve, Pedal , Sngl, Flr, Leadfree

  • Mfr # B-0507

  • Zoro # G702223728


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
125 psi
Min. Pressure
20 psi
Max. Temperature
140°F
Min. Temperature
40°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0507
Zoro #
G702223728
UPC #
-
Country of Origin
United States

Details

Max. Pressure
125 psi
Min. Pressure
20 psi
Max. Temperature
140°F
Min. Temperature
40°F

Description

Material: Brass ;Plating: Chrome-Plated ;Inlet: 1/2" Npt Female ;Outlet: 1/2" Npt Female ;Lead Free: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.