Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve&Hose , Pre-Rns, Swl, Loflow

  • Mfr # B-0100-CSWV

  • Zoro # G303525436


product price: $386.30
/ea
Free Shipping & Returns

Key Features

Max. Pressure
125 psi
Temp. Range
40 to 140°F
Flow Rate
0.65 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0100-CSWV
Zoro #
G303525436
UPC #
-
Country of Origin
United States

Details

Max. Pressure
125 psi
Temp. Range
40 to 140°F
Flow Rate
0.65 GPM

Description

Material: Brass ;Length: 48" ;Includes: 111-1082 Hold Down Ring | 111-1097 Washer |;111-1100 Grey Handel | 111-1124 Adapter | 111-1195 Loflow;Washer | 111-1203 Steel Flex Hose ;National Pipe Thread: 1/2" ;Plating: Chrome-Plated ;Lead Free: Y ;Gall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.