This item is Discontinued.

T&S Brass Wall Hook: 3/4-14Un Male Outlet, 3/8 Npt Female I B-0104

This item is Discontinued.

T&S Brass

Wall Hook: 3/4-14Un Male Outlet, 3/8 Npt Female I (Discontinued)

Mfr # B-0104
Zoro # G701264487
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-0104
Zoro #
G701264487
UPC #
-
Country of Origin
United States

Details

Flow Rate
18.8 GPM
Max. Pressure
20 to 125 psi
Temp. Range
40 to 140°F

Description

Wall Hook: 3/4-14Un Male Outlet, 3/8 Npt Female I. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.