Zoro Homepage

Waste Drain Valve, Twist , 3" X 2"

  • Mfr # B3942

  • Zoro # G003526849


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Connection - Drains
3 in
Flow Rate
17 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3942
Zoro #
G003526849
UPC #
-
Country of Origin
India

Details

Connection - Drains
3 in
Flow Rate
17 GPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.