Zoro Homepage

WASTE, LEVER2"M, 1.5"F X3.5" for T&S Brass - Part# 3922

  • Mfr # 3922

  • Zoro # G803552819


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3922
Zoro #
G803552819
UPC #
-
Country of Origin
India

Description

LEVER WASTE BY T&S BRASS 3-1/2" SINK OPENING;HEIGHT: 4-1/2";INCLUDES: HANDLE, PLUNGER, COUPLING NUT,& COUPLING FERRULE;LENGTH: 14" OVERALL;MATERIAL(S): STAINLESS STEEL;NATIONAL PIPE TAPERED: 1-1/2" FEMALE CONNECTION, 2" MALE CONNECTION;NOTE: FITS IN A 3 1/2" SINK OPENING;OUTSIDE DIAMETER: 4-7/16" FLANGE;WEIGHT: 3.905 LB;MODELS USED IN:;T&S BRASS B-3970

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.