Zoro Homepage

Waste Valve Plunger, Brass

  • Mfr # 010388-45

  • Zoro # G3611937


product price: $40.60
/ea

Key Features

Sub-Category
Valves
Fits Brand
T&S Brass
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010388-45
Zoro #
G3611937
UPC #
671262190626
Country of Origin
China

Dimensions

Overall Diameter
2 1/4 in

Details

Sub-Category
Valves
Fits Brand
T&S Brass
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
CSA, AB1953
For Use With
T&S B-39 Series Waste Valves
Item
Drain Stopper
For Use With Mfr. Model Number
002711-40, 002712-40, 2713-40, 2714-40
Color
Silver
ADA Compliant
No
Drain Stopper Type
Lift and Turn
Product Type
Drain Stopper

Description

Drain Stopper, Standards CSA, AB1953, Material Brass, Color Silver, ADA Compliant No, Product Type Drain Stopper, Overall Diameter 2 1/4 in, Finish Chrome, Drain Stopper Type Lift and Turn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.