Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Gun, Rear Trigger, 5/16 Orifice, W/Out Coup

  • Mfr # MV-2516-24

  • Zoro # G8482206


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
125 psi
Min. Temperature
40°F
Nozzle Flow Rate
7.69 GPM
Max. Temperature
200°F
Min. Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV-2516-24
Zoro #
G8482206
UPC #
-
Country of Origin
China

Details

Item
Rear Trigger Water Gun
Max. Pressure
125 psi
Min. Temperature
40°F
Nozzle Flow Rate
7.69 GPM
Max. Temperature
200°F
Min. Pressure
20 psi

Description

Water Gun, Rear Trigger, 5/16 Orifice, W/Out Coup. This is a genuine OEM (Original Equipment Manufacturer) part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.