Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workboard Faucet, Deck Mount, 4 Centers, 6 Swing

  • Mfr # B-1110-XS

  • Zoro # G805957018


product price: $263.99
/ea
Free Shipping & Returns

Key Features

For Use With
4" deck mount mixing faucet with chrome plated brass body
Max. Pressure
125 psi
Handle
Lever
Body Mount
Deck
Cartridge-Spindle Type
1/4 Turn Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-1110-XS
Zoro #
G805957018
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Size
6 in

Details

For Use With
4" deck mount mixing faucet with chrome plated brass body
Max. Pressure
125 psi
Handle
Lever
Body Mount
Deck
Cartridge-Spindle Type
1/4 Turn Compression
Max. Temperature
140°F
Body
4 in Centers, Extended Shanks (-XS), Workboard
Min. Temperature
40°F
Min. Pressure
20 psi
Nozzle Flow Rate
2.2 GPM

Description

T&S Brass B-1110-XS. This is a geniune OEM replacement part from T&S Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.