Zoro Homepage

Workboard Faucet, Wall Mount, 4 Centers, 132X Goo

  • Mfr # B-1115-132X

  • Zoro # G505956984


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
125 psi
Handle
Lever
Body Mount
Wall
Body
4 in Centers, Workboard
Max. Temperature
140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-1115-132X
Zoro #
G505956984
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Size
3 in

Details

Max. Pressure
125 psi
Handle
Lever
Body Mount
Wall
Body
4 in Centers, Workboard
Max. Temperature
140°F
Nozzle Flow Rate
2.2 GPM
Min. Pressure
20 psi
Min. Temperature
40°F
Cartridge-Spindle Type
1/4 Turn Compression

Description

T&S Brass B-1115-132X. This is a geniune OEM replacement part from T&S Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.