Shop TSE SAFETY
See all product information
Create Account
Trueflex X-Large Foam Knee Pads w/2 sets of Grip Strips
- Mfr # TSE-TFLX-XL
- Zoro # G023367446
product price:Â
$
33.85
/ea
Key Features
Color
Black
Closure Type
Velcro
Pad Material
Foam
Cap Material
Plastic Polymer, EVA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSE-TFLX-XL
- Zoro #
- G023367446
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Black
- Item
- Knee Pad
- Closure Type
- Velcro
- Pad Material
- Foam
- Cap Material
- Plastic Polymer, EVA
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.