Zoro Homepage

Air Flow Capture Hood, 42" H, 18" Base Dia

  • Mfr # EBT731-STA

  • Zoro # G8096439


product price: $4,318.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3% of Reading
CFM Range
25 to 2500
Hoods Included
2 ft x 2 ft
Battery Life
Minimum 10 Hours
Display
Backlit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBT731-STA
Zoro #
G8096439
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Height
42 in
Base Dia.
18 in
Hood Opening Width
2 ft
Overall Height
42 in
Hood Opening Length
2 ft
Base Diameter
18 in
Battery Size
AA
Manufacturer Warranty Length
2 yr

Details

Item
Air Flow Capture Hood
Accuracy
+/-3% of Reading
CFM Range
25 to 2500
Hoods Included
2 ft x 2 ft
Battery Life
Minimum 10 Hours
Display
Backlit
Includes
Capture Hood Stand, Smart Tablet
Battery Type
AA Alkaline
Differential Pressure Range
+/-15" WC, 3735 Pa
Temp. Range
14 Degrees to 140 Degrees F
Bluetooth Compatible
Yes
Green Environmental Attribute
Product is Rechargeable
Air Flow Accuracy
+/-3% of Reading
Maximum Temperature Measured
140 Degrees F
Number of Batteries Required
4
Maximum Air Flow Measurement
2,500 cfm
Differential Pressure
+/-3735 Pa
Minimum Air Flow Measurement
25 cfm
Battery Voltage
1.5V
Minimum Temperature Measured
40 Degrees F
Display Type
Digital
Battery Run Time
10 hr
Batteries Included
Yes
Battery Chemistry
Alkaline

Description

Air Flow Capture Hood, Maximum Air Flow Measurement 2,500 cfm, Minimum Air Flow Measurement 25 cfm, Overall Height 42 in, Base Diameter 18 in, Differential Pressure +/-3735 Pa, Hood Opening Length 2 ft, Hood Opening Width 2 ft, Includes Capture Hood Stand, Smart Tablet, Display Type Digital, Maximum Temperature Measured 140 Degrees F, Minimum Temperature Measured 40 Degrees F, Bluetooth Compatible Yes, Batteries Included Yes, Manufacturer Warranty Length 2 yr, Battery Chemistry Alkaline

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.