Zoro Homepage

Air Flow Probe, Range 25 to 8000 FPM

  • Mfr # 800187

  • Zoro # G2553013


product price: $422.99
/ea
Free Shipping & Returns

Key Features

For Use With
3ATR7
Range
25 to 8000 FPM
Accuracy
+/-3% of Reading +/-7 FPM
Maximum Velocity Measured
8,000 fpm
Compatible with Series
EBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800187
Zoro #
G2553013
UPC #
-
Country of Origin
United States

Details

Item
Hot Wire
For Use With
3ATR7
Range
25 to 8000 FPM
Accuracy
+/-3% of Reading +/-7 FPM
Maximum Velocity Measured
8,000 fpm
Compatible with Series
EBT
Minimum Velocity Measured
25 fpm
Air Velocity Accuracy
+/-3%

Description

Hot Wire, Probe Type Hot Wire, Includes -, Minimum Velocity Measured 25 fpm, Maximum Velocity Measured 8,000 fpm, Compatible with Grainger Part Number 3ATR7, Compatible with Manufacturer Model Number EBT731, Compatible with Series EBT, Air Velocity Accuracy +/-3 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.