Air Quality Meter, 0 C to 60 C, LCD
Mfr # 8144-6
Zoro # G902670568
product price: $1,236.99
/ea
Free Shipping & Returns
Key Features
Power Source
AC Adapter
Accuracy
+/- 0.12 in Hg or +/- 4 hPa, +/- 0.5 Degrees C, +/- 3% of Reading or +30 ppm, +/- 3% RH or +/-10% of Reading (100 to 1000 microng/cu m), +/-10 microng/cu m (0 to 100 microng/cu m) or +/-10% of Reading (100 to 1000 microng/cu m), +/-15% of Reading or +/-15 ppm Whichever is Greater, 1 ppm
Features
Custom Alert, Manage Multiple Devices Remotely
Special Features
IoT Enabled
Data Storage
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8144-6
Zoro #
G902670568
UPC #
-
Country of Origin
United States
Description
Air Quality Meter, Calibration Certificate Type Not Certified, Digital Display Screen Type No Display, Features Custom Alert, Manage Multiple Devices Remotely, Includes 24V AC Terminal Connector, 32 GB Micro-SD Card (Installed), Power Supply, USB Cable, Maximum Carbon Dioxide Measured 10,000 ppm, Maximum Carbon Monoxide Measured 1,000 ppm, Maximum Dew Point Measured Not Applicable, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured 37.2 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.