Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Quality Probe, CO, CO2, Temp and RH

  • Mfr # 982

  • Zoro # G2217957


product price: $2,426.99
/ea
Free Shipping & Returns

Key Features

For Use With
3ATR6
Includes
NIST Certificate
Type
Measures CO, CO2, Temperature and Humidity
Range
CO 0 to 500 PPM, CO2 0 to 5000 PPM, RH 0 to 95%, Temp 14 to 140 F
Accuracy
CO +/-3% of Reading, CO2 +/-3% of Reading, RH +/-3%, Temp +/-0.5 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982
Zoro #
G2217957
UPC #
-
Country of Origin
United States

Details

Item
Indoor Air Quality Probe
For Use With
3ATR6
Includes
NIST Certificate
Type
Measures CO, CO2, Temperature and Humidity
Range
CO 0 to 500 PPM, CO2 0 to 5000 PPM, RH 0 to 95%, Temp 14 to 140 F
Accuracy
CO +/-3% of Reading, CO2 +/-3% of Reading, RH +/-3%, Temp +/-0.5 F
Compatible Product Type
VelociCalc (R) Multi-Function Ventilation Meters
Product Type
Indoor Air Quality Probe

Description

Indoor Air Quality Probe, Compatible Product Type VelociCalc (R) Multi-Function Ventilation Meters, Product Type Indoor Air Quality Probe, Compatible with Grainger Part Number 3ATR6, Compatible with Manufacturer Model Number 9565

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.