Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Temperature Probe, -40 to 1200 F

  • Mfr # 794

  • Zoro # G3139254


product price: $155.00
/ea
Free Shipping & Returns

Key Features

For Use With
3ATR6
Type
Thermocouple
Range
-40 to 1200 F
Accuracy
+/-0.1% of Reading + 2 F
Compatible with Series
VelociCalc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794
Zoro #
G3139254
UPC #
-
Country of Origin
United States

Details

Item
Thermocouple
For Use With
3ATR6
Type
Thermocouple
Range
-40 to 1200 F
Accuracy
+/-0.1% of Reading + 2 F
Compatible with Series
VelociCalc
Minimum Temperature Measured
-40 Degrees F
Connector Type
K-Type
Temperature Accuracy
+/ 2.0 Degrees
Air Velocity Accuracy
+/-0.1%
Maximum Temperature Measured
1,200 Degrees F

Description

Thermocouple, Probe Type Thermocouple, Connector Type K-Type, Includes -, Minimum Hot Wire Probe Length Not Applicable, Minimum Temperature Measured -40 Degrees F, Maximum Temperature Measured 1,200 Degrees F, Compatible with Grainger Part Number 3ATR6, Compatible with Manufacturer Model Number 9600, 9630, 9650, Compatible with Series VelociCalc, Temperature Accuracy +/ 2.0 Degrees , Air Velocity Accuracy +/-0.1 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.