Zoro Homepage

Air Velocity Probe, 4 In Vane With Temp

  • Mfr # 995

  • Zoro # G1823744


product price: $844.99
/ea
Free Shipping & Returns

Key Features

For Use With
3ATR6
Includes
NIST Certificate
Type
4 in Rotating Vane With Temperature
Range
Air 50 to 6000 FPM, Temp 32 to 140 F
Accuracy
Air +/-1% of Reading, Temp +/-2 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
995
Zoro #
G1823744
UPC #
-
Country of Origin
United States

Details

Item
Rotating Vane
For Use With
3ATR6
Includes
NIST Certificate
Type
4 in Rotating Vane With Temperature
Range
Air 50 to 6000 FPM, Temp 32 to 140 F
Accuracy
Air +/-1% of Reading, Temp +/-2 F
Temperature Accuracy
+/ 2.0 Degrees
Maximum Velocity Measured
6,000 fpm
Maximum Temperature Measured
140 Degrees F
Minimum Velocity Measured
50 fpm
Minimum Temperature Measured
32 Degrees F
Air Velocity Accuracy
+/-1%

Description

Rotating Vane, Probe Type Rotating Vane, Includes NIST Certificate, Maximum Hot Wire Probe Length Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Temperature Measured 32 Degrees F, Minimum Velocity Measured 50 fpm, Maximum Temperature Measured 140 Degrees F, Maximum Velocity Measured 6,000 fpm, Compatible Grainger Part Number 3ATR6, Compatible with Manufacturer Model Number 7565, 7575, 9555, 9565, TA460, TA465, Temperature Accuracy +/ 2.0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.