Zoro Homepage

Air Velocity Probe, With Temp and RH

  • Mfr # 964

  • Zoro # G2205497


product price: $1,148.99
/ea
Free Shipping & Returns

Key Features

For Use With
3ATR6
Includes
NIST Certificate
Type
Hot Wire With Temperature and Humidity
Range
Air 0 to 9999 FPM, RH 5 to 95%, Temp 0 to 200 F
Accuracy
Air +/-3%, RH +/-3%, Temp +/-0.5 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
964
Zoro #
G2205497
UPC #
-
Country of Origin
United States

Details

Item
Hot Wire
For Use With
3ATR6
Includes
NIST Certificate
Type
Hot Wire With Temperature and Humidity
Range
Air 0 to 9999 FPM, RH 5 to 95%, Temp 0 to 200 F
Accuracy
Air +/-3%, RH +/-3%, Temp +/-0.5 F
Maximum Velocity Measured
9,999 fpm
Minimum Relative Humidity Measured
0 %
Relative Humidity Accuracy
+/-3%
Temperature Accuracy
+/ 0.5 Degrees
Minimum Velocity Measured
0 fpm
Maximum Relative Humidity Measured
95 %
Maximum Temperature Measured
200 Degrees F
Minimum Temperature Measured
0 Degrees F
Air Velocity Accuracy
+/-3%

Description

Hot Wire, Probe Type Hot Wire, Relative Humidity Accuracy +/-3 Percent, Includes NIST Certificate, Minimum Relative Humidity Measured 0 Percent, Minimum Temperature Measured 0 Degrees F, Minimum Velocity Measured 0 fpm, Maximum Relative Humidity Measured 95 Percent, Maximum Temperature Measured 200 Degrees F, Maximum Velocity Measured 9,999 fpm, Compatible With Grainger Part Number 3ATR6, Compatible with Manufacturer Model Number 7565, 7575, 9555, 9565, TA460, TA465

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.