Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9515
Zoro #
G4711235
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Probe Size
0.28 in dia x 40 in L
Details
Item
Anemometer
Sensing Method
Hot Wire and Thermistor
Velocity (FPM)
0 to 4000
Velocity (MPS)
0 to 20
Air Velocity Accuracy
+/-5% of Reading or +/-5 FPM
Temp. Accuracy
+/-0.5 Degrees F
Calibration Certificate
NIST
Data Logging
No
Humidity Sensing
No
Temp. Range
0 Degrees to 200 Degrees F
Power Source
(4) AA Batteries
Resolution
1 fpm
Display
LCD
Includes
Instructions
Auto Power Off
No
Data Hold
No
Description
Anemometer, Includes Instructions, Sensing Method Hot Wire and Thermistor, Data Logging No, Power Source (4) AA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.