Zoro Homepage

Anemometer, 0 to 4000 fpm, NIST

  • Mfr # AVM410

  • Zoro # G0838345


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-5% of Reading
Includes
Carrying Case
Manufacturers Warranty Length
2 yr
Data Hold
No
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVM410
Zoro #
G0838345
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Probe Size
0.28 in dia., 40 in Telescoping
Cord Length
3.3 ft
Manufacturer Warranty Length
2 yr
Probe Diameter
0.28 in
Battery Size
AA
Maximum Hot Wire Probe Length
40 in
Minimum Hot Wire Probe Length
4.5 in

Details

Item
Anemometer
Air Velocity Accuracy
+/-5% of Reading
Includes
Carrying Case
Data Hold
No
Auto Power Off
Yes
Display
LCD
Data Logging
No
Resolution
1 fpm
Sensing Method
Hot Wire
Humidity Sensing
No
Power Source
Battery
Temp. Range
0 Degrees to 200 Degrees F
Calibration Certificate
NIST
Temp. Accuracy
+/-0.5 Degrees F
Velocity (MPS)
0 to 20 mps
Velocity (FPM)
0 to 4,000 fpm
Display Type
Digital
Minimum Temperature Measured
0 Degrees F
Maximum Operating Temperature
113 Degrees F
Digital Display Screen Type
LCD
Testing Functions
Air Velocity, Temperature
Minimum Velocity Measured
0 fpm
Number of Batteries Required
4
Maximum Velocity Measured
4,000 fpm
Body Style
Compact
Battery Chemistry
Alkaline
Wind Speed Units
ft/min, m/sec
Batteries Included
Yes
Minimum Operating Temperature
40 Degrees F
Includes Work Light
No Work Light Included
Air Velocity Resolution
1 fpm
Calibration Certificate Type
NIST

Description

Anemometer, Minimum Velocity Measured 0 fpm, Probe Diameter 0.28 in, Probe Type Hot Wire, Maximum Velocity Measured 4,000 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length 4.5 in, Minimum Operating Temperature 40 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Carrying Case, Relative Humidity Accuracy Not Applicable, Temperature Accuracy Not Applicable, Wind Speed Units ft/min, m/sec, Air Velocity Resolution 1 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.